Bronze Polycarbonate Polycarbonate Sheet 96" L x 48" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-36

  • Zoro # G400399343


product price:  $314.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PCT-36
Zoro #
G400399343
UPC #
193005066550
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Standards
UL 94 V-2
Tensile Strength
9,700 psi
Impact Strength
14 ft-lb/in
Material Type
Standard
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Thickness Tolerance
+0.01/-0.024 in
Plastic Hardness
Rockwell R120
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Machinability
70 %
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Friction Rating
Not Slippery
Backing Type
No Backing
Water Absorption Rating
Good
Friction Coefficient
0.53
Grade
Standard
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Shape
Rectangle
UV Resistant
No
Elongation
100 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
49.54 lb
Light Transmission
53 %
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.