Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/2 in W, 1/2 in H

  • Mfr # 5405000500-12

  • Zoro # G400399428


product price:  $12.15
/ea
Sold in multiples of 2 for $24.30

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
1/2 in
Height
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5405000500-12
Zoro #
G400399428
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1/2 in
Height
1/2 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90

Description

Keystock-Special Grade-Moltrip Plain. Keystock 1/2 x 1/2 x 1 Ft 1045 PL ML

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.