
Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent
Mfr # ENS012-ZP
Zoro # G400399800
product price:Â $4.15
/ea
Sold in multiples of 8 for $33.20
Key Features
Thread Length
3/8 in
Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
2,250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ENS012-ZP
Zoro #
G400399800
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Thread Length
3/8 in
Eye Outside Diameter
2 in
Overall Height
2-9/16 in
Outside Diameter
2.000" (2)
Eye inside Diameter
1-1/4 in
Details
Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
2,250 lb
System of Measurement
Inch
Description
Eye Nut-Standard. Lifting Eye Nut 1/2-13 Bail: 3/8 ZP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.