Shop GEARWRENCH

Tool Cabinet, 11 Drawer, Black/Orange, 41 in W

  • Mfr # 83245
  • Zoro # G400700019

product price: 
$
1,043.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
11
Color
Black/Orange
Material
Steel
Width
41 in
Depth
18.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
83245
Zoro #
G400700019
UPC #
099575002458
Country of Origin
Taiwan, Province of China
Item
Tool Cabinet
Number of Drawers
11
Color
Black/Orange
Material
Steel
Drawer Slides
Ball Bearing
Finish
Textured
Caster Wheel Material
Polypropylene (PP)
Drawer Maximum Load
100 lb
Type
Roller Cabinet
Caster Type
Fixed, Swivel
Series
GSX Series
Includes Drawer Liners
Drawer Liners Included
Body Gauge
20 ga
Individual Drawer Load Capacity - Maximum
100 lb
Drawer Color
Black, Orange
Drawer Slide Type
Ball Bearing
Locking System
Keyed
Duty Rating
Heavy Duty
Drawer Release Type
Release Latch
Total Storage Capacity
13,636 cu in
Caster Material
Polypropylene
Power Outlets Included
(4) 110V
Body Material
Steel
Total Load Capacity
100 lb
Body Color
Black, Orange
Drawer Gauge
20 ga
Drawer Slide Features
Fully Extending, Soft-Close
Features
Equipped with Black Foam Liners for Each Drawer and Top Storage Space for Protection
Includes
Inner Arc Side Handle with a Coated Finish Providing Resistance Protection and Ease to Transport Cabinet

Dimensions

Width
41 in
Depth
18.2 in
Height
41.4 in
Caster Wheel Size
5 in x 2 in
Caster Width
2 in
Overall Depth
18 3/16 in
Overall Width
41 1/8 in
Overall Height
41 3/8 in
Caster Diameter
5 in
Fits Chest Size
Equipped with Black Foam Liners for Each Drawer and Top Storage Space for Protection

Description

Cabinet 41 In. 11 Drawer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.