Duct Tape, Black, 60 yd L, 1-7/8 in W

  • Mfr # DT11

  • Zoro # G4014775


original price:  $18.69 , new price: $15.55 , 16 percent off
new price:  $15.55
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Film Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT11
Zoro #
G4014775
UPC #
00689330172283
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
54.8 m
Metric Tape Width
47.8 mm
Duct Tape Thickness
11.0 mil
Duct Tape Length
60 yd
Duct Tape Width
48 mm
Tape Thickness
11 mil
Diameter
6.1875 in

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Polyethylene Film Over Cloth Scrim
Tensile Strength
40 lb-in
Duct Tape Adhesive
Natural Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
DT Series
Duct Tape Type
Duct Tape
Adhesion Strength
50 oz/in
Performance Temp.
-100 Degrees to 500 Degrees F
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Tape Elongation
10 %
Tape Tensile Strength
35 lb/in
Number of Adhesive Sides
1
Environment
Indoor Only
Tape Backing Construction
Cloth
Temperature Range
40 Degrees to 200 Degrees F
Duty Rating
Standard Duty
Brand and Series
3M DT Series
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Duct Tape
Common Industry
Construction
Tape Type
Duct & Repair Tape
Adhesion to Steel
58 oz/in

Description

Adhesion to Steel 58 oz/in, Tape Brand 3M(TM), Construction, Environment Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series DT, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 47.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.