Circular Saw, 120V, 8.6 lb., Soft Grip

  • Mfr # SPT67WL-01

  • Zoro # G4015000


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Blade Wrench
Features
Built In Dust Blower, Dual Field(TM) Motor, Lightweight Motor Housing
Blade Side
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPT67WL-01
Zoro #
G4015000
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 7/8 in
Max. Cutting Depth @ 45 Deg.
2 7/16 in
Tool Length
12 1/2 in
Depth of Cut @ 45 Deg.
1-7/8"
Depth of Cut @ 90 Deg.
2-7/16"
Arbor Size
5/8 in
Cord Length
10 ft
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
12 1/2 in
Cutting Depth at 45 Degrees - Maximum
2 7/16 in
Cutting Depth at 0 Degrees - Maximum
1 7/8 in
Blade Diameter
7 1/4 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Blade Wrench
Features
Built In Dust Blower, Dual Field(TM) Motor, Lightweight Motor Housing
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 56 Degrees Right
Tool Weight
8.6 lb
Shoe Material
Magnesium
Bevel Capacity
56 Degrees
Handle Type
Soft Grip
Corded/Banded
Corded
No Load RPM
5300
Amps
15
Number of Conductors
3
Bevel Stops
45 Degrees
Corded/Cordless
Corded
Current
15 A
Arbor Shape
Round
Drive Type
Direct Drive
Max. Blade Speed
5,300 RPM
Blade Speed - Maximum
5,300 RPM
Tool Series
SKILSAW
Bevel Angle - Minimum
0 Degrees
For Workpiece Material
Wood
Bevel Tilt Direction
Right
Includes Electric Brake
No Brake
Bevel Angle - Maximum
56 Degrees
Plug Type
Three-Prong
Frequency
60 Hz

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 56 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 12 1/2 in, Tool Weight 8.6 lb, Current 15 A, Voltage 120 V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.