1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-45/64" L, Full Polish Finish

  • Mfr # J4749XLHS

  • Zoro # G4017522


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
5-45/64"
Finish
Full Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4749XLHS
Zoro #
G4017522
UPC #
662679988739
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
5-45/64"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
For Use With
Proto Sockets
Standards
ASME B107.110-2012, SAE AS4283C
Tether Capable
Tether Capable
Min. Arc Swing
8 Degrees
Repair Kit
Mfr.No. J4749XLHSRK
Material
Alloy Steel
Head Movement
Fixed
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Reversing
Reversible
Features
One Hand Operation
Tether Style
Tether Capable
Tether Ready
No
Corrosion Resistant
Yes
Ratcheting
Yes
Head Type
Standard
Minimum Arc Swing
8 Degrees
Head Shape
Pear
Insulated
No
Measurement Type
SAE
Ratchet Type
Standard
Grip Style
Ergonomic
Non-Sparking
No
Quick Release
No
Includes Quick-Release
Quick-Release Not Included
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
8 Degrees
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Proto

Description

For use with J4749HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.