3/8" Drive, 45 Geared Teeth, Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish

  • Mfr # J5249XLHS

  • Zoro # G4017540


product price:  $90.95
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
8-1/2"
Finish
Full Polish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5249XLHS
Zoro #
G4017540
UPC #
662679988746
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8-1/2"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
Nonsparking
No
Standards
ASME B107.110-2012, SAE AS4283C
Features
One Hand Operation
Insulated / Uninsulated
Uninsulated
For Use With
Proto Sockets
Tether Capable
Tether Capable
Repair Kit
Mfr.No. J5249XLHSRK
Material
Alloy Steel
Head Movement
Fixed
Reversing
Reversible
Min. Arc Swing
8 Degrees
Tether Style
Tether Capable
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Grip Style
Ergonomic
Corrosion Resistant
Yes
Ratcheting
Yes
Head Shape
Pear
Ratchet Type
Standard
Tether Ready
No
Minimum Arc Swing
8 Degrees
Quick Release
No
Head Type
Standard
Series
Proto
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Arc Swing - Minimum
8 Degrees
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

For use with J4749HS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.