3/8" Drive, 45 Geared Teeth, Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish
Mfr # J5249XLQR
Zoro # G4017979
product price: $72.95
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
8-1/2"
Finish
Full Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J5249XLQR
Zoro #
G4017979
UPC #
662679006075
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
8-1/2"
Description
Small pear head design for access in tight, hard-to-reach work areas
45-tooth gear provides balance between 8° articulation angle and high
torque carrying capacity
Additional Features:
- Low profile reversing lever design for quick, one-hand operation
- Contoured, ergonomically designed handle for comfort. Knurled bands
- allow for increased grip and slip resistance
- Full polish finish offers double nickel chrome plating for enhanced corrosion protection
- Field repairable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.