Circular Saw, 7.25 in Dia, 6000 RPM

  • Mfr # GSH02M1

  • Zoro # G401883506


product price:  $609.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Includes
B-61656 7 1/4 in 24T C.T. 783204 6 Circular Saw Blade, BL4040 40V MAX XGT 4.0Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Hex Wrench, Tool Bag
Features
0 to 56 Degrees Bevel Capacity with Positive Stops at 22.5 Degrees , 45 Degrees , Compact and Ergonomic Design at Only 13 1/4 in Long, Convenient Guide Rail Compatible Saw Base interacts with Optional Guide Rails to Provide Perfect, Dead on Straight or Bevel Cutting without the Need for an Adapter, Electric Brake for Maximum Productivity, Large 2 3/8 in Cutting Capacity at 90 Degrees , LED Light with Preglow and Afterglow Illuminates the Work Area, Onboard Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide increased Dust and Water Resistance in Harsh Jobsite Conditions, Outpower - Makita Built Brushless Motor Delivers 6,000 RPM for Faster Cutting Performance, Outsmart - Automatic Torque Drive Adjusts Cutting Speed Under Load for Optimum Cutting Performance, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy Load Applications, XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSH02M1
Zoro #
G401883506
UPC #
088381740159
Country of Origin
China

Dimensions

Overall Length
13 1/4 in
Arbor Size
5/8 in
Blade Diameter
7 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 3/8 in
Cutting Depth at 45 Degrees - Maximum
1 11/16 in

Details

Item
Circular Saw
Voltage
40 V DC
Includes
B-61656 7 1/4 in 24T C.T. 783204 6 Circular Saw Blade, BL4040 40V MAX XGT 4.0Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Hex Wrench, Tool Bag
Features
0 to 56 Degrees Bevel Capacity with Positive Stops at 22.5 Degrees , 45 Degrees , Compact and Ergonomic Design at Only 13 1/4 in Long, Convenient Guide Rail Compatible Saw Base interacts with Optional Guide Rails to Provide Perfect, Dead on Straight or Bevel Cutting without the Need for an Adapter, Electric Brake for Maximum Productivity, Large 2 3/8 in Cutting Capacity at 90 Degrees , LED Light with Preglow and Afterglow Illuminates the Work Area, Onboard Hex Wrench for Convenience, Outlast - XPT(TM) is Engineered to Provide increased Dust and Water Resistance in Harsh Jobsite Conditions, Outpower - Makita Built Brushless Motor Delivers 6,000 RPM for Faster Cutting Performance, Outsmart - Automatic Torque Drive Adjusts Cutting Speed Under Load for Optimum Cutting Performance, The Digital Communication Within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy Load Applications, XGT(R) Tools and Batteries are Designed with a Multi Layer Contact interface for More Constant Power Delivery to Take on High Current Demands
Blade Side
Right
Power Source
Cordless
Tool Weight
10.4 lb
Battery Capacity
4.0 Ah
Drive Type
Direct Drive
Bevel Angle - Maximum
56 Degrees
Arbor Shape
Round
Blade Speed - Maximum
6,000 RPM
Number of Batteries Included
1
Battery Platform
XGT(R)
Bevel Angle - Minimum
0 Degrees
Wireless Tracking System
Xdefence
Tool Series
XGT(R)
Product Badging
Star Protection Computer Controls(TM)
Battery Manufacturing Model Number
BL4040
Battery Chemistry
Li-Ion
Safety Features
Electric Brake
Battery Type
Pouch
Number of Chargers Included
1
Motor Type
Brushless
Includes Battery
Battery Included
Charger Manufacturing Model Number
DC40RA
For Workpiece Material
General Purpose
Battery Series
XGT(R)
Includes Chip Catcher
Chip Catcher Not Included
Bevel Tilt Direction
Right

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 10.4 lb, Voltage 40 V DC, Battery Series XGT(R), Number of Batteries Included 1, Battery Capacity 4.0 Ah, Includes B-61656 7 1/4 in 24T C.T. 783204 6 Circular Saw Blade, BL4040 40V MAX XGT 4.0Ah Battery, DC40RA 40V MAX XGT Rapid Optimum Charger, Hex Wrench, Tool Bag

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.