Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3068LHISPFGHER2033C691610BM

  • Zoro # G401902627


product price:  $1,658.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Door Style
3-Panel Shaker
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished Tan
Thickness
1.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3068LHISPFGHER2033C691610BM
Zoro #
G401902627
UPC #
840024595393
Country of Origin
United States

Dimensions

Thickness
1.75
Hinge Size
4"
Size
36" x 80"
Jamb Shield Thickness (In.)
6.5625
Actual Height
81.75
Actual Width
37.5

Details

Door Style
3-Panel Shaker
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished Tan
Hinge Color
Oil Rubbed Bronze
Panel Style
3-Panel
Glass Type
Clear
Pre-Drilled
Yes
Pre-Hung
Yes
Jamb Type
Composite
Series Name
Shaker Series
Item
Exterior Single Door
Weight
135
Stainable
Yes
Weatherstrip Color
Black
Sill Color
Mill
Sweep
Yes
Sill Type
Adjustable
Sweep Color
Black
Weatherstripping
Yes

Description

Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door comes with clear glass in a 3-Lite frame and dentil show for a true craftsman design. The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.