
Class 10.9, M8 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L
Mfr # K0871.508X16
Zoro # G402056855
product price:Â $0.60
/ea
Sold in multiples of 21 for $12.60
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0871.508X16
Zoro #
G402056855
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8
Fastener Length
16 mm
Head Width
13 mm
Thread Length
16 mm
Head Dia.
13 mm
Head Height
5.3 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.