
Coiled Cotter Pin, 2.25 mm Dia, 54.25 mm L, Stainless Steel, 1 PK
Mfr # K1137.22225
Zoro # G402060050
product price:Â $1.39
/ea
Sold in multiples of 7 for $9.73
Key Features
Pin Type
Coiled
System of Measurement
Metric
Shank Length
54.25 mm
Material
Stainless Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K1137.22225
Zoro #
G402060050
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
2.25 mm
Shank Length
54.25 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright
Number of Pieces
1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.