Pipe Marker, Adhesive, Black, Air, PK5, 7005-1-PK

  • Mfr # 7005-1-PK

  • Zoro # G402141438


product price:  $11.29
/pk 5, $2.26/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7005-1-PK
Zoro #
G402141438
UPC #
888434568613
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Glow In The Dark
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
NFPA 99, CGA C-9
No
Pipe Marker Legend
Air
UV Resistant
No
Printed Language
English
ISO 14726
No
Weather Resistant
Yes
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
1
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.