J Hook, 1-1/4 in., 2750 lb., Style A

  • Mfr # JAA125

  • Zoro # G4022116


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Trade Size
1 1/4 in
Working Load Limit
2,750 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JAA125
Zoro #
G4022116
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 1/4 in
Dimension D
1-1/4 in
Dimension A
5 in
Dimension B
16 in
Dimension a
5"
Diameter
1 1/4 in
Hook Reach Length
16 in
Eye Inside Width
1 1/4 in
Dimension d
1-1/4"
Eye Inside Height
1 1/2 in
Overall Width
7 1/2 in
Overall Length
18 1/2 in
Usable Length
16 in
Material Thickness
1 1/4 in
Hook Opening Width
5 in
Eye Inside Diameter
1 1/2 in
Compatible Chain Trade Size
1 1/4 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
2,750 lb
Hook Opening
5 in
Finish
Natural
Color
Gray
Attachment Type
Offset Eye
Standards
ASTM A952
For Use With
Lifting
Hardware Included
None
Hook Type
J-Hook
Compatible Chain Grade
80
Markings
None
Minimum Operating Temperature
40 Degrees F
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F

Description

J-Hook, Hook Type J-Hook, Working Load Limit 2,750 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 5 in, Overall Length 18 1/2 in, Usable Length 16 in, Overall Width 7 1/2 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.