
Sheet Metal Screw, #16 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 12 PK
Mfr # 62352
Zoro # G402510210
product price:Â $6.15
/pk 12, $0.51/ea
Sold in multiples of 2 for $12.30
Key Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#14
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62352
Zoro #
G402510210
UPC #
738287623529
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#16
Fastener Length
1 in
Drive Size
#14
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.