Bulk Webbing, 150ft x 3/4In, 2800 lb
Mfr # N34150OR
Zoro # G4027387
product price:Â $67.19
/eaKey Features
Breaking Strength
2,800 lb
Color
Orange
Length
150 ft
Width
3/4 in
Thickness
0.043 +/-0.009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N34150OR
Zoro #
G4027387
UPC #
-
Country of Origin
United States
Dimensions
Length
150 ft
Width
3/4 in
Thickness
0.043 +/-0.009
Overall Length
150 ft
Overall Width
3/4 in
Overall Thickness
1/16 in
Details
Item
Webbing
Breaking Strength
2,800 lb
Color
Orange
Material
Nylon
Working Load Limit
920 lb
For Use With
14A768,14A770,4TLP4,4TLP8,4TLR3
Tensile Strength
2,800 lb/in
Description
Webbing, Color Orange, Overall Length 150 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 2,800 lb/in, Working Load Limit 920 lb, Material Nylon, Product Type Webbing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.