Sorbent Pad, 17 gal, 15 in x 19 in, Universal, Gray, 100 PK

  • Mfr # GPD100M

  • Zoro # G4028488


product price:  $47.55
/pk 100, $0.48/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GPD100M
Zoro #
G4028488
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
7 1/2 in x 19 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Standards
29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
UV Resistant
No
Absorbency Weight
Medium
Layers of Construction
1
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Volume Absorbed Per Pkg.
17 gal.
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Perforations
Yes
Series
GPD
Dimpled
Yes
Volume Absorbed Per Pad
21 oz
Color/Pattern
Gray
Incluces Coverstock
No
Number of Pads
100
Flame Resistant
No
Foot Traffic
Not Recommended
Number of Layers
1
For Use With Chemical or Metal Type
Universal
Sorbent Capacity
17 gal (100 Pads)
Volume Absorbed (Pack, Each)
17 gal/pk, 0.17 gal/pad
Specialized Applications
Universal
Quantity/Tablet
36
Includes Coverstock
No Coverstock
Dispenser Box
No
For Use With
Universal
Application
Universal
Volume Absorbed Per Sock/Boom
17 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.