Odc-Free Degreaser, 15 Oz Aerosol Can, Liquid

  • Mfr # 231562

  • Zoro # G4035202


product price:  $17.99
/ea

Key Features

Container Type
Aerosol Can
Size
15 Oz
Cleaner Form
Liquid
Degreaser Application
Industrial Glass, Light Metal Aluminum, Multi-Metal, Plastic, Steel
Fragrance
Mild
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
231562
Zoro #
G4035202
UPC #
079340223554
Country of Origin
United States

Dimensions

Size
15 Oz
Degreaser Container Size
15 oz.
Cleaner Container Size
15 oz
Container Size
15 oz

Details

Item
Odc-Free Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Industrial Glass, Light Metal Aluminum, Multi-Metal, Plastic, Steel
Fragrance
Mild
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Contains
Hydrocarbon Blend
Net Weight
15 oz
Degreaser NSF Rating
K1
Flash Point
190 Degrees F
Standards
CERCLA, NSF Rated, OSHA, SARA, TSCA Compliant
VOC Content
100%
Primary Chemical
None
Sub-Category
Cleaner/Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Includes Chemical
None
Degreaser Container Type
Aerosol Can
Form
Liquid
Cleaner Chemical Product Grouping
Degreasers
Degreaser Item
Cleaner/Degreaser
Cleaner Container Type
Aerosol Can
Nonflammable
Yes
Features
Can Be Applied By Spray or Immersion, Designed For Use On Plastic Components, No Risk Of Stress Cracks
Application
Facility Maintenance
Plastic Safe
No
Product Series
Loctite SF 7070
NSF Rating
K1
Base Formula
Solvent Based
Properties
Nonflammable
Biodegradable
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Biodegradable No, Plastic Safe No, Application Facility Maintenance, NSF Rated, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K1, Product Series Loctite SF 7070

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.