This item is Discontinued.

This item is Discontinued.
Indicating Beacon 230Vac 10W +Options (Discontinued)
Mfr #
XVBL4M4
Zoro #
G403614313
UPC # 785901844259
Country of Origin Czechia
Category Audible & Visual Signaling Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVBL4M4
- Zoro #
- G403614313
- UPC #
- 785901844259
- Country of Origin
- Czechia
Details
- Item
- Indicating Beacon 230Vac 10W +Options
Description
Indicating Beacon 230Vac 10W +Options
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.