Safetyflex Flame Resistant Rain Jacket, Green, XL

  • Mfr # J41108

  • Zoro # G4037214


product price:  $36.49
/ea

Key Features

Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J41108
Zoro #
G4037214
UPC #
081138158047
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
31 in
Fits Chest Size
48 in to 50 in
Thickness
17 mil
Minimum Chest Size
58 in
Maximum Chest Size
58 in
Sleeve Length
35 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Arc Flash PPE Category
0
Resists
Acids, Alcohols, Alkalis, Chemical, Mildew, Oils, Rain, Salts, Wind
Rainwear Features
Chemical Resistant, Wind Resistant
Standards
ASTM D6413
Seam Style
Sealed
Includes
Tappered Sleeves, Hidden Hardware
Number of Inside Pockets
0
Liner Material
Polyester
Hood Style
Attached
High-Visibility
No
Features
Full Cut Shoulder With 90 Degrees Sleeve To Body Angle for Maximum Freedom of Movement, Heavy Exterior Coating for Excellent Permeation Performance, Hidden Hardware for Added Protection, Storm Fly Front Seals Out Wind
Hood Features
Attached Hood With Drawcord
Includes Lining
Yes
Includes Removable Liner
No
Front Stripe Pattern
None
Style
Rain Jacket
Includes Hood
Yes
Series
J41108
Back Stripe Pattern
None
Collar Style
No Collar
Cuff Style
Open
Lining Material
Polyester
Garment Type
Rain Jacket
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Wind-Resistant
Yes
ANSI Type
Unrated
Coating Material
PVC
Front Closure Type
Snaps with Storm Flap

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.