AED Package, 8" H, 2" D, 8" W, 39" Cable L

  • Mfr # 80514-000309

  • Zoro # G4037463


product price:  $1,639.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80514-000309
Zoro #
G4037463
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
8 in
Depth
2 in
Width
8 in
Cable Length
39 in
Overall Depth
2 in
Overall Height
8 in
Overall Width
8 in

Details

Item
AED Package
Operation Mode
Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
CPR Feedback
No
Information Displayed
CPR Metronome, Guidance, Place Electrodes, Shock Advised
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Includes
Administrator Tool Kit, AED Inspection Tag, Carrying Case, Responder Kit
Battery
Li-MnO2
Electrodes
Adult Pak, Pediatric Pad-Pak
Features
CPR Cycle Timer
Product Type
AED Package
Modes Included
AED
Services Included
1 yr Management
Charging Time - Maximum
8 sec
Waveform
Rectilinear Biphasic
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Pads Included
Adult AED Pads
CPR Feedback Included
CPR Feedback Not Included
Patient Type
Adult, Pediatric
Energy Selection
50 J, 150 J, 200 J
Series
Samaritan 360P
Battery Type
Li-MnO2
Cycle Time - Maximum
8 sec
Container Type
Soft Case

Description

AED Package, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance, CPR Feedback No, Charging Time Up to 8 sec, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 39 in, Height 8 in, Width 8 in, Depth 2 in, Information Displayed CPR Metronome, Guidance, Place Electrodes, Shock Advised

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.