HeartSine samaritan 350P Semi-Auto AED w/Medical Oversight Package

  • Mfr # HS01X-MD

  • Zoro # G4037901


product price:  $1,619.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS01X-MD
Zoro #
G4037901
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
2 in
Cable Length
39 in
Height
8 in
Width
8 in
Overall Width
8 in
Overall Depth
2 in
Overall Height
8 in

Details

Item
AED Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Electrodes
Adult Pak, Pediatric Pad-Pak
Information Displayed
CPR Metronome, Guidance, Place Electrodes, Shock Advised
CPR Feedback
No
Includes
Administrator Tool Kit, AED, AED Inspection Tag, Carrying Case, Responder Kit
Battery
Li-MnO2
Features
CPR Cycle Timer
Product Type
AED Package
Modes Included
AED
Energy Selection
50 J, 150 J, 200 J
Patient Type
Adult, Pediatric
Waveform
Rectilinear Biphasic
CPR Feedback Included
CPR Feedback Not Included
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Container Type
Soft Case
Battery Type
Li-MnO2
Series
Samaritan 350P
Services Included
Medical Direction
Cycle Time - Maximum
8 sec
Charging Time - Maximum
8 sec
Pads Included
Adult AED Pads

Description

HeartSine samaritan 350P AED Package with 350P Semi-Auto AED, Carrying Case, Responder Kit, Adult Pad-Pak, Medical Oversight & AED Administrator Toolkit.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.