Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 2 Poles

  • Mfr # 8911DPSG32V09

  • Zoro # G4039576


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Amps AC
30 A
Enclosure NEMA Rating
1
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8911DPSG32V09
Zoro #
G4039576
UPC #
785901024699
Country of Origin
China

Dimensions

Depth
5.56 in
Width
6.0 in
Height
10.0 in
Overall Width
6 in
Overall Height
10 in
Overall Depth
5.56 in
Mounting Hole Distance - Height
8.13 in
Mounting Hole Distance - Width
4.13 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
208 to 240V AC
Number of Poles
2
Amps AC
30 A
Enclosure NEMA Rating
1
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
Action
Nonreversing
Hz
50/60
Standards
REACH, RoHS, UL Listed
Thermal Unit Code
E3
Includes
Trip-Free Reset Mechanism
Horsepower @ Single Phase - 120V AC
2 hp
Frequency
50/60 Hz
Locked Rotor Load
120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC
Reversing Capability
Non-Reversing
Coil Voltage
208-240V AC
Horsepower @ Single Phase - 240V AC
5 hp
Overload Protection Type
Melting Alloy
Series
Class 8911 Type DP
NEMA Enclosure Rating
1
Mechanical Operating Durability
500,000
Phase
Single
Maximum Voltage Rating
600V AC
Current AC
30 A

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 2, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Single, Overload Protection Type Melting Alloy, Locked Rotor Load 120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC, Mechanical Operating Durability 500,000, Frequency 50/60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.