Soap/Sanitizer Dispenser, ICON, Automatic, 1,200 mL Refill Size, Foam, White

  • Mfr # 58714
  • Zoro # G404261141
product price: 
$
9.39
/ea

Key Features

Material
Plastic
Finish
Chrome-Plated
Mount Type
Wall
Series
ICON(TM)
Compatible with Manufacturer Model Number
12979, 34643, 52788, 91590, 91591, 91592
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
58714
Zoro #
G404261141
UPC #
10036000587149
Country of Origin
Mexico
Item
Soap/Sanitizer Dispenser
Color
White
Material
Plastic
Finish
Chrome-Plated
Mount Type
Wall
Series
ICON(TM)
Compatible with Manufacturer Model Number
12979, 34643, 52788, 91590, 91591, 91592
For Use With
34643, 52788, 91590, 91591, 91592, 12979
Form
Foam
Operation Mode
Automatic
Power Source
Battery
Includes
Choice of Keyed or Push Button Lock
Features
Custom Mounting Bracket with Built-In Level, Kimberly-Clark Professional Icon Dispenser System Offers Six Designer Finishes
Warranty
Lifetime
Standards
ADA Compliant
Number of Batteries Required
1
Lockable
Yes
Compatible Manufacturer Part Number
12979, 34643, 52788, 91590, 91591, 91592
Batteries Included
Yes
Product Type
Soap/Sanitizer Dispenser
Compatible Manufacturer Model Number
12979, 34643, 52788, 91590, 91591, 91592
For Use With Mfr. Model Number
12979, 34643, 52788, 91590, 91591, 91592
Compatible with Manufacturer Model No.
12979, 34643, 52788, 91590, 91591, 91592
Compatible with Mfr. Model No.
12979, 34643, 52788, 91590, 91591, 91592
For Use with Mfr Model Number
12979, 34643, 52788, 91590, 91591, 91592
Compatible Pump Manufacturer Part Number
12979, 34643, 52788, 91590, 91591, 91592
Compatible Mfr. Model Number
12979, 34643, 52788, 91590, 91591, 91592
For Manufacturer Part Number
12979, 34643, 52788, 91590, 91591, 91592
Compatible with Mfr. Model Number
12979, 34643, 52788, 91590, 91591, 91592
Power Source - TS Only
Battery
Power Source - old
Battery
Shell Material
Plastic
Wire Color
White

Dimensions

Refill Size
1,200 mL
Depth
4 3/4 in
Height
14 3/16 in
Width
8 1/16 in
Overall Depth
4 in
Overall Height
11 1/2 in
Overall Width
7 1/2 in
Fits Chest Size
Custom Mounting Bracket with Built-In Level, Kimberly-Clark Professional Icon Dispenser System Offers Six Designer Finishes

Description

Soap/Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series ICON(TM), Finish Chrome-Plated, Compatible with Manufacturer Model Number 12979, 34643, 52788, 91590, 91591, 91592, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.