Shop NVENT HOFFMAN
See all product information
Create Account
Intersafe Data Interface Ports for Ether
Mfr # HGF5ETHETHCC
Zoro # G404390285
product price:Â
$
1,044.69
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Thickness
16 ga / 1.5 mm
Configuration
120 VAC GFCI receptacle - RJ45 - RJ45 - 5-amp circuit breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGF5ETHETHCC
- Zoro #
- G404390285
- UPC #
- 783510161941
- Country of Origin
- United States
Dimensions
- Thickness
- 16 ga / 1.5 mm
Details
- Item
- Intersafe Data Interface Ports for Ether
- Material
- Polycarbonate
- Finish
- Smooth Matte
- Color
- Unpainted
- Configuration
- 120 VAC GFCI receptacle - RJ45 - RJ45 - 5-amp circuit breaker
- Primary Connector Termination
- RJ45 - 10-ft. cable
- Protection Rating
- NEMA Type 12; NEMA Type 4X; IP66
- Supports Devices Sold By
- Computer peripherals
Description
Intersafe Data Interface Ports for Ether
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.