This item is Discontinued.
This item is Discontinued.
Notice Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S201FA
- Zoro #
- G4048301
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Notice Sign
- Legend
- Safety Glasses Required Beyond This Point
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Text
- Language
- English
- Material
- Aluminum
- Legend/Background Color
- Black and Blue/White
- Glow In The Dark
- No
- Sign Legend Style
- Text
- Sign Legend
- Safety Glasses Required Beyond This Point
- Color
- Black and Blue on White
- Type
- Reflective
- Product Type
- Notice Sign
- Subject Matter
- Personal Protection
- Mounting Style
- Surface
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Notice Sign, English, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.