Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-3/4-XBEC

  • Zoro # G4048502


product price:  $25.45
/ea

Key Features

Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR-3/4-XBEC
Zoro #
G4048502
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
3/4 in
Roller Width
1/2 in
Stud Length
7/8 in
Stud Diameter
3/8 in
Hex Drive Size
3/16 in
Stud Thread Size
3/8 in-24
Stud Thread Length
3/8 in
Overall Length
1 13/32 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Eccentric
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
1,320 lb
Number of Bearings
1
Agency Compliance
ABMA
Stud Material
Carbon Steel
Roller Material Grade
52100
Features
A Press Fit Eccentric Sleeve
Load Direction
Radial
Standards
ABMA
Seal Type
Contact
Bearing Material Grade
AISI 52100
Duty Type
Standard
Dynamic Radial Load Capacity
2,140 lbf
Seal Material
Molded Acetyl
Drive Location
Stud
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Static Radial Load Capacity
3,200 lbf
Minimum Temperature
-30 Degrees F
Drive Type
Hex Socket

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.