
Spray Paint, White, Satin, 12 oz
Mfr # 125797
Zoro # G404876239
product price:Â $17.59
/ea
Sold in multiples of 3 for $52.77
Key Features
Color
White
Color Family
Whites
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125797
Zoro #
G404876239
UPC #
42909068989
Country of Origin
United States
Details
Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Paint and Primer Finish
Satin
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, satin white - 125797 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative satin enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.