Iced Tea Maker, Plastic, 80 oz.

  • Mfr # 624.02

  • Zoro # G4050606


product price:  $73.89
/ea

Key Features

Type
Single
Capacity
0.6 gal
Watts
725 W
Material
Plastic
Holds
80 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
624.02
Zoro #
G4050606
UPC #
794151402287
Country of Origin
China

Dimensions

Height
13
Depth
9 3/4 in
Width
6 1/4 in
Length
6.8"
Overall Height
13 1/2 in
Overall Width
9 3/4 in
Overall Depth
6 1/4 in

Details

Item
Iced Tea Maker
Type
Single
Capacity
0.6 gal
Watts
725 W
Material
Plastic
Holds
80 oz
Voltage
120V AC
Color
Silver, White
Includes
Color Recipe Booklet, Glass Pitcher, Permanent Filter
Standards
UL Listed
Features
Automatic Shut Off, Dishwasher Safe Glass Pitcher
Weight
5 lb
Temperature
Cold
Plumbing Required
No
Number of Dispensers
0
Wattage
725 W
Current
14 A
Power Source
Electric

Description

Iced Tea Maker, Capacity 0.6 gal, Temperature Cold, Voltage 120V AC, Plumbing Required No, Material Plastic, Overall Height 13 1/2 in, Overall Width 9 3/4 in, Overall Depth 6 1/4 in, Color Silver, White, Number of Dispensers 0, Wattage 725 W, Current 14 A, Features Automatic Shut Off, Dishwasher Safe Glass Pitcher, Includes Color Recipe Booklet, Glass Pitcher, Permanent Filter, Power Source Electric, Standards UL Listed, Weight 5 lb

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.