
Terminal Block, 30 A, 600 V AC, 10 AWG
Mfr # 2271696-5
Zoro # G405797809
product price: $30.29
/ea
Sold in multiples of 4 for $121.16
Key Features
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2271696-5
Zoro #
G405797809
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Screw Base Material
Steel
Tightening Torque
6 in-lbs
Circuit Application
Power
Number of Positions
1
Centerline (Pitch)
.236 in
Contact Base Material
Brass
Sealable
No
Screw Plating Material
Zinc
Block Type
Standard
Number of Circuits
1
Contact Current Rating (Max)
30 A
Contact Plating Material
Tin
Operating Temperature Range
-40 to 105°C
Modular Terminal Block Product Type
Screw Terminal Block
UL Flammability Rating
UL 94V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.