Danger Tag, General Safety, Plastic, 5 1/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TAL321

  • Zoro # G4058722


product price:  $36.79
/pk 25, $1.47/ea

Key Features

Material
Plastic
Height
5 1/4 in
Width
3 1/4 in
Color
White
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TAL321
Zoro #
G4058722
UPC #
846642000301
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
3 1/4 in
Thickness
0.015 in
Fastener Length
6 in
Tag Size
#7

Details

Item
Danger Tag
Material
Plastic
Color
White
Tag Shape
Rectangle
Tag Color
White
Header Legend Color
White
Header
Danger
Tag Material
Plastic
Legend/Background Color
Black, Red/White
Standards
29 CFR 1910.145(f)(3), ANSI Z535.9
Header Background Color
Black, Red, White
Background Color
White
Shape
Rectangular
Language
English
Subject Matter
General Safety
Legend Style
Text
Tag Subject
Accident Prevention
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
Not Rated
Chemical Resistant
Yes
Corrosion Resistant
No
Tag Style
Single Part
Fastener Type
Attached Strap
Withstand Pull Force
50 lbf
Legend Same on Both Sides
No
Safety Tag Package Style
Pack
UV Resistant
No
Printed Language
English
Serialization
Not Serialized
Glow In The Dark
No
Sign Header
Danger
Maximum Service Temperature
Not Rated
Self-Laminating
No
Number of Tags
25
Sign Header Background Color
Black, Red
Tear Resistant
Yes
Write on Surface
Yes
Grommet Material
No Grommet
Moisture Resistant
Yes
Corner Shape
Square

Description

Danger Tag, Subject Matter General Safety, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.