Shop BIO-EX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Firefighting Foam, Fluorine-Free Foam Concentrate, 55 gal Drum
- Mfr # F02.02.0016
- Zoro # G406000137
product price:Â
$
1,092.99
/ea
Key Features
Extinguishing Agent Type
Fluorine-Free Foams (FFF)
Container Size
55 gal
Biodegradable
Yes
Container Type
Drum
Formulation
Ethanol, Alkyl Sulfate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F02.02.0016
- Zoro #
- G406000137
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Firefighting Foam
- Extinguishing Agent Type
- Fluorine-Free Foams (FFF)
- Biodegradable
- Yes
- Container Type
- Drum
- Formulation
- Ethanol, Alkyl Sulfate
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
- Non-Toxic
- Yes
- Concentration Type
- Concentrated
Description
The BIO-EX - F02.02.0016 is a concentrated firefighting foam supplied in a 55 gal drum. It is a fluorine-free foam (FFF) formulated with ethanol and alkyl sulfate. This firefighting foam is used as a fire suppression agent that forms a blanket over the surface of flammable liquids and fuels to smother flames and is intended to reduce the likelihood of re-ignition when used according to applicable firefighting procedures.
Key Features:
- Item type: Firefighting Foam.
- Extinguishing agent type: Fluorine-Free Foams (FFF).
- Concentration type: Concentrated.
- Formulation: Ethanol, alkyl sulfate.
- Container size: 55 gal.
- Container type: Drum.