
Serena Dining Chair in Cream
Mfr # DC056-CR
Zoro # G406287316
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Width (In.)
20.47 in
Depth (In.)
23.62 in
Height (In.)
32.68 in
Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DC056-CR
Zoro #
G406287316
UPC #
810077088135
Country of Origin
China
Dimensions
Width (In.)
20.47 in
Depth (In.)
23.62 in
Height (In.)
32.68 in
Seat Width
20.47 in
Leg Height
15.16 in
Chair Back Width
18.9 in
Seat Height
18.7 in
Seat Cushion Thickness
3.54 in
Chair Back Height
13.98 in
Armrest Width
15.16 in
Seat Depth
17.72 in
Details
Item
Dining Chair
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Cream
Capacity
300 lb
Collection
Serena
Style
Modern
Shape
Round/Square
Assembly Required
No
Description
Modern Dining Chair for Dining Room and Home Office Use. * Measures: 23.62 in. Length, 32.68 in. Height, 20.47 in. Depth. * Upholstered in Beautiful Faux Leather with High Density Foam Filled Padding. * Seat Structured in Geometic Modern Base Made of Metal for Design and Durability. * Weight Capacity: 300 Lbs. Seat Height: 18.7" * Floating Style Chair with Black Semi Circle Metal Base * Delivered to you Fully Assembled! No Assembly Required! *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.