Set Screws, Cup Point, M16-2.0 x 20mm, Alloy Steel, Hex Socket, , 10PK

  • Mfr # 665795-10

  • Zoro # G406330432


product price:  $30.99
/pk 10, $3.10/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M16-2
Point type
Cone
Point Type
Cup
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
665795-10
Zoro #
G406330432
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2
Overall Length
20 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point type
Cone
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Set Screws, Cup Point, M16-2.0 x 20mm, Alloy Steel, Hex Socket, , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products