
Anton 19'' Flush Mount - Jute Shade
Mfr # ANF1932MB-JT
Zoro # G406376638
product price:Â $238.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
5.5
Watts
60
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANF1932MB-JT
Zoro #
G406376638
UPC #
37949494270
Country of Origin
China
Dimensions
Length
5.5
Width
5
Height
5.5
Diameter
19.25
Details
Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Jute
Glass Color
Beige
Item
Flush Mount
Max. Fixture Wattage
60
Fixture Shape
Drum
Fixture Type
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 69
Features
This modern single drum design provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade.
Housing Material
LumaFuse, Acrylic
Lamp Included
No
Bulb Type
Replaceable Bulb
Shade Type
Drum
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.