Tootsie Roll Candy Assorted

  • Mfr # OFX00658

  • Zoro # G406427293


product price: $15.29
/ea
Sold in multiples of 12 for $183.48

Key Features

Product Type
Candy
Snack Food Type
Tootsie Roll
Size
14 oz
Flavor
Assorted
Pack Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX00658
Zoro #
G406427293
UPC #
851148006580
Country of Origin
Mexico

Dimensions

Size
14 oz

Details

Product Type
Candy
Snack Food Type
Tootsie Roll
Item
Candy
Flavor
Assorted
Pack Size
14 oz
Package Type
Bag
Packs per Case
1

Description

Candy, Packs per Case 1, Product Type Candy, Flavor Assorted, Pack Size 14 oz, Package Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.