This item is Discontinued.

This item is Discontinued.
Elusion Mesh Mid-Back Swivel/Tilt Chair, Up to 275 lb, 17.9" to 21.8" Seat Height, Light Blue Seat (Discontinued)
Mfr #
ALEEL42BME70B
Zoro #
G406434383
UPC # 042167001612
Country of Origin Taiwan, Province of China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALEEL42BME70B
- Zoro #
- G406434383
- UPC #
- 042167001612
- Country of Origin
- Taiwan, Province of China
- Color
- Light Blue
- Weight
- 50.71 lbs
- Includes
- Arms
- Application
- General Office & Task
- Standards
- CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Features
- Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Arm Type
- Padded T-Bar
- Weight Capacity (text)
- Supports Up to 275 lb
- Back Color
- Black
Description
Ergonomic design adjusts to fit multiple users. Cool, breathable mesh back. Contoured seat cushion with waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility.