Shop IRONCLAD PERFORMANCE WEAR

Cut-Resistant Impact Gloves, Cut Level A6 , Nitrile , Sandy , L ( 9 ) 1 PR

  • Mfr # KCI5SN-04-L

  • Zoro # G406439227


product price: 
$
12.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KCI5SN-04-L
Zoro #
G406439227
UPC #
696511882848
Country of Origin
China
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND KCI5SN
Cuff Style
Knit
Glove Materials
HPPE,Steel
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Fabric Weight
13 gauge
Standards
ANSI, EN 388: 2016
Sold As
Pair
Hand Protection Style
Glove
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
4X42EP
ANSI/ISEA Abrasion Cycles
5,942
Silicone-Free
No
Reversible
No
EN ISO 374-5 Microorganism Protection Type
No
Latex-Free
Yes
Glove Coating Color
Black
Insulated
No
Includes Finger Fourchettes
No
Pairs per Package
12
Hem Style
Finished
Knit Material Color
Gray
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Palm Type
Coated
Finger Coverage
Full Finger
Lint-Free
No
Glove Features
Cut Protection
Impact Protection Style
Low-Profile
ANSI/ISEA Puncture Level
3
Glove Styles
Seamless Knit
Knit Material
HPPE/Steel
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm
Base Coating Material
Nitrile

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42EP, Standards ANSI, EN 388: 2016, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose

Ratings & reviews