Shop IRONCLAD PERFORMANCE WEAR

Cut-Resistant Impact Gloves, Cut Level A6 , Nitrile , Sandy , XL ( 10 ) 1 PR

  • Mfr # KCI5SN-05-XL

  • Zoro # G406439265


product price: 
$
12.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KCI5SN-05-XL
Zoro #
G406439265
UPC #
696511882855
Country of Origin
China
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND KCI5SN
Cuff Style
Knit
Glove Materials
HPPE,Steel
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Fabric Weight
13 gauge
Touchscreen Compatible
Yes
Standards
ANSI, EN 388: 2016
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Hem Style
Finished
ANSI/ISEA Abrasion Cycles
5,942
Glove Hand Style
Left and Right
Insulated
No
Reversible
No
Includes Finger Fourchettes
No
Knuckle Protection Material
TPR
Knit Material Color
Gray
Finger Coverage
Full Finger
EN 388 Rating
4X42EP
EN ISO 374-5 Microorganism Protection Type
No
Latex-Free
Yes
Palm Type
Coated
Glove Coating Color
Black
Pairs per Package
12
Lint-Free
No
Silicone-Free
No
Impact Protection Style
Low-Profile
Glove Features
Cut Protection
ANSI/ISEA Puncture Level
3
Glove Styles
Seamless Knit
Base Coating Material
Nitrile
Base Coating Coverage
Palm
Knit Material
HPPE/Steel
Task and Chore Glove Style
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42EP, Standards ANSI, EN 388: 2016, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.