Shop MAKITA
See all product information
Create Account
Gloves, Cut Level 1, Nitrile, Small/Med, Cut Level A1 , Dipped , Nitrile , Small/Medium
Mfr # T-04117
Zoro # G406450468
product price:Â
$
11.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Size
Small/Medium
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-04117
- Zoro #
- G406450468
- UPC #
- 088381591768
- Country of Origin
- China
- Item
- Gloves,Cut Level 1,Nitrile,Small/Med
- ANSI/ISEA Cut Level
- A1
- Glove Coating Material
- Nitrile
- ANSI/ISEA Abrasion Level
- 4
- Coating Type
- Dipped
Description
Gloves,Cut Level 1,Nitrile,Small/Med