Shop SMITH BEARING
See all product information
Create Account
Double Sealed Cam Follower, Flat, Stainless Steel, 7/8 in Dia, 1/2 in Wd, 7/8 in Bore Dia
- Mfr # YR-7/8-X-SS-FG
- Zoro # G406451687
product price:Â
$
89.95
/ea
Key Features
Roller Type
Flat
Face Design
Plain
Closure
Double Sealed
Bearing Material
Stainless Steel
Roller Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR-7/8-X-SS-FG
- Zoro #
- G406451687
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Roller Diameter
- 7/8 in
- Roller Width
- 1/2 in
- Bore Diameter
- 7/8 in
- Overall Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Cam Follower, Bore Diameter 7/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 9/16 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1/2 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.