3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic

  • Mfr # FG261400RED

  • Zoro # G4065966


product price:  $19.85
/ea

Key Features

Bucket Capacity
3 1/2 gal
Color
Red
Bucket/Pail Width
12 in
Bucket/Pail Dia.
12 in
Bucket/Pail Height
11-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG261400RED
Zoro #
G4065966
UPC #
086876012910
Country of Origin
United States

Dimensions

Bucket/Pail Width
12 in
Bucket/Pail Dia.
12 in
Bucket/Pail Height
11-1/4 in
Bucket/Pail Length
11 1/4 in
Overall Width
13 1/8 in
Overall Length
13 1/8 in
Overall Depth
10 1/4 in

Details

Bucket Capacity
3 1/2 gal
Color
Red
Item
Bucket
Series
BRUTE
Features
Brute Buckets Have Molded-In Graduations For Accurate Measuring.
Capacity
3 1/2 gal
Material
Plastic
Includes
Pour Spout
Anti-Spill
No
Metal Detectable
No
Shape
Round
Product Type
Bucket
Graduation Scale
1 L, 1 gal, 13 qt
Bucket Style
Single Compartment with Pour Spout
Includes Graduation Markings
Yes
Includes Handle
Yes

Description

Bucket, Product Type Bucket, Capacity 3 1/2 gal, Material Plastic, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 13 1/8 in, Overall Length 13 1/8 in, Overall Depth 10 1/4 in, Bucket Style Single Compartment with Pour Spout, Color Coding System Yes, Graduation Scale 1 L, 1 gal, 13 qt, Series BRUTE, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.