This item is Discontinued.

Pentair Simer Pre-Plumbed Package Sewage Basin System 3963C

This item is Discontinued.

Pentair Simer

Pre-Plumbed Package Sewage Basin System (Discontinued)

Mfr # 3963C
Zoro # G406629246
UPC # 022315335325
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3963C
Zoro #
G406629246
UPC #
022315335325
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Manufacturers Warranty Length
1 yr
Min. Sump Pit Dia.
18 in
Cord Length
10 ft
Overall Height
30 in
Discharge Dia.
2 in
Vent Size
2 in
Basin Height
30 in
For Vent Pipe Diameter
2 in
Solids Diameter - Maximum
2 in

Details

HP
1/2
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
5,400 gph
Max. Head
18 ft
Impeller Material
Thermoplastic
Item
Sewage Ejector System
Amps
13 A
Agency Compliance
UL Listed, CSA Certified
Hz
60 Hz
Phase
Single
Off Point
7 in
Thermal Protection
Yes
On Point
16 in
Max. Liquid Temp.
130 Degrees F
Duty Cycle
Continuous
Discharge Standard
NPT
Discharge
2 NPT
Flow Rate @ 15 Ft. of Head
3,000 gph
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Alarm Included
No
Basin Capacity
30 gal
Horsepower
1/2 hp
Flow Rate @ 10 ft of Head
90 gpm
Frequency
60 Hz
Includes Alarm
No Alarm Included
Feet of Head - Maximum
18 ft
Standards
UL Listed, CSA Certified

Description

Sewage Ejector System, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 7 in, On Point 16 in, Flow Rate @ 10 Ft. of Head 5,400 gph, Flow Rate @ 15 Ft. of Head 3,000 gph, Flow Rate @ 20 Ft. of Head Not Applicable, Max. Diameter Solids 2 in, Cord Length 10 ft, Max. Liquid Temp. 130 Degrees F, Max. Head 18 ft, RPM Not Applicable, Duty Cycle Continuous, Basin Capacity 30 gal, Basin Height 30 in, Vent Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.