Shop UVEX
See all product information
Create Account
Lens Cleaning Tissues, Uvex Clear Plus, 4 in W x 4 1/8 in W, For Use With All Safety Glasses, PK400
- Mfr # S475
- Zoro # G406629635
product price:Â
$
4.85
/pk of 400, $0.01/ea
Key Features
Tissue Count
400
Includes
For Use With
All Safety Glasses
Wipe Size
4 3/4 in (W) x 7 7/8 in (L)
Tissue Dispensing Type
Loose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S475
- Zoro #
- G406629635
- UPC #
- -
- Country of Origin
- United States
- Item
- Lens Cleaning Tissues
- Tissue Count
- 400
- Includes
- For Use With
- All Safety Glasses
- Tissue Dispensing Type
- Loose
- Compatible with Product Type
- Lens Cleaning Solution
- Formula
- Isopropanol-Free, Silicone-Free
- Compatible with Manufacturer Model Number
- All Safety Glasses
- Tissue Type
- Dry
- Compatible Manufacturer Part Number
- All Safety Glasses
- Compatible Manufacturer Model Number
- All Safety Glasses
- For Use With Mfr. Model Number
- All Safety Glasses
- Compatible with Manufacturer Model No.
- All Safety Glasses
- Compatible with Mfr. Model No.
- All Safety Glasses
- For Use with Mfr Model Number
- All Safety Glasses
- Compatible Pump Manufacturer Part Number
- All Safety Glasses
- Compatible Mfr. Model Number
- All Safety Glasses
- For Manufacturer Part Number
- All Safety Glasses
- Compatible with Mfr. Model Number
- All Safety Glasses
Dimensions
- Wipe Size
- 4 3/4 in (W) x 7 7/8 in (L)
- Tissue Width
- 3 15/16 in
- Tissue Length
- 4 1/8 in
Description
Lens Cleaning Tissues, Compatible with Grainger Part Number Protective Eyewear, Compatible with Manufacturer Model Number All Safety Glasses, Compatible with Product Type Lens Cleaning Solution, For Use With All Safety Glasses, Formula Isopropanol-Free, Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.