Double Sealed Cam Follower, Screwdriver Slot Head Stud, Alloy Steel, 1-5/8 in Dia, 7/8 in Wd

  • Mfr # HR-1-5/8-X

  • Zoro # G4068662


product price:  $36.49
/ea

Key Features

Roller Style
Stud
Roller Type
Screwdriver Slot Head
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
1-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HR-1-5/8-X
Zoro #
G4068662
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
1-5/8 in
Roller Width
7/8 in
Stud Length
1-1/2 in
Stud Diameter
7/8 in
Overall Length
2 13/32 in
Stud Thread Size
7/8 in-14
Stud Thread Length
3/4 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Screwdriver Slot Head
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
5,330 lb
Static Load Capacity (Lb.)
11,300 lb
Number of Bearings
1
Stud Material
Carbon Steel
System of Measurement
Inch
Duty Type
Heavy
Seal Material
Molded Acetyl
Drive Location
Stud
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
5,330 lbf
Drive Type
Slotted
Roller Material Grade
52100
Static Radial Load Capacity
11,300 lbf
Lubrication Openings
Oiler Hole
Seal Type
Contact
Standards
ABMA
Maximum Temperature
250 Degrees F
Load Direction
Radial
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.