Shop FRED SILVER
See all product information
Create Account
Quarter Dome Safety Mirror, Acrylic, 48 in, No Backing, 90 Degrees Viewing Angle
- Mfr # Q-DOME-48
- Zoro # G406868089
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Diameter
48 in
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q-DOME-48
- Zoro #
- G406868089
- UPC #
- 691964008906
- Country of Origin
- China
- Item
- Quarter Dome Mirror
- Mirror Material
- Acrylic
- Backing Material
- No Backing
- Mirror Environment
- Indoor
- Approximate Viewing Distance
- 200 ft
- Viewing Angle
- 90 Degrees
- Includes Mounting Hardware
- No
- Printed Language
- English
- Mounting Bracket Type
- Mounting Bracket Kit
- Weight
- 6 lb
- Integrated Safety Border
- No
- Mirror Style
- Quarter Dome Mirror
- Mirror Shape
- Round
Description
Quarter Dome Mirror, Mirror Style Quarter Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 90 Degrees , Mounting Bracket Type Mounting Bracket Kit, Approximate Viewing Distance 200 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 18 in, Includes Not Applicable, Mounting Location Wall/Ceiling