Shop DINEX
See all product information
Create Account
Disp Container Lid, White, Plastic, PK1000
Mfr # DXTT30
Zoro # G406878767
product price:Â
$
115.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Disposable Utensil Type
Rectangular Soup Bowl Lid
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXTT30
- Zoro #
- G406878767
- UPC #
- 753806460430
- Country of Origin
- United States
Details
- Material
- Plastic
- Color
- White
- Item
- Disposable Soup Container Lid
- Disposable Utensil Type
- Rectangular Soup Bowl Lid
- Compostable
- Not Compostable
- USDA Certified Bio-based Products
- No
- BPI Certified
- No
- Product Type
- Rectangular Soup Bowl Lid
- FSC Certified
- No
- SFI Certified
- No
- Bio-Based
- No
- Specific Material
- Polystyrene
- Lid Type
- Disposable
- Compatible Manufacturer Container Model Number
- DXTT20
- Recyclable
- Yes
- Standards
- NSF Certified
Description
Disposable Soup Container Lid, Bio-Based No, BPI Certified No, Compatible Manufacturer Container Model Number DXTT20, Compostable Not Compostable, FSC Certified No, Lid Type Disposable, Material Plastic, Recyclable Yes, SFI Certified No, Standards NSF Certified, USDA Certified Bio-based Products No, Compatible Grainger Container Number 799Z11, Color White, Product Type Rectangular Soup Bowl Lid, Specific Material Polystyrene, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.