Shop ARIAT

Men's Western Boot, 14 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G406898208


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G406898208
UPC #
889359266479
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Height
10 in
Footwear Width
D
Boot Height
10 in
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
14

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Resists
Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Predominant Footwear Color
Brown
Lugs
Rubber
Oil Resisting Sole
Yes
Slip Resistant
Yes
Removable Insole
Yes
Closure Type
Pull-On
Footwear Shank
Yes
Toe Shape
Square
Waterproof Type
None
Electrical Hazard Rated
Yes
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Static Dissipative
No
Metal Chip Resisting Sole
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
No
Heat Resistant
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Insulation Type
None
Insole Color
Black/Green
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
Footwear Style
Western Boot
Insulated
No
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Suede
Last Number or Name
Groundbreaker Met - 10020063
Outsole Color
Black
Upper Color
Brown
Outsole Technology
Duratread(TM)
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Upper Boot Material
Leather; Suede
Liner Material
Mesh
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Midsole Material
EVA
Footwear Construction Type
Cemented
Insole System
Rebound
Toe Style
Square Toe
Shank Material
Nylon
Footwear Construction
Cemented
Conductive
No
Non-Marking Sole
Yes
Insole Technology
Rebounding
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Steel
Style Family
Western Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Suede
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.