Shop ARIAT

Men's Western Boot, 8 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G406898253


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G406898253
UPC #
889359266509
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Metatarsal Guard
Internal
Liner Material
Mesh
CSA Footwear Standard
No Puncture Protection
Wide Toe Cap
Yes
Outsole Technology
Duratread(TM)
Conductive
No
Insulation Type
None
Footwear Construction
Cemented
Insole System
Rebound
Toe Style
Square Toe
Heat Resistant
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
Leather; Suede
Lugs
Rubber
Resists
Oils, Slips
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11
Insole Color
Black/Green
Upper Color
Brown
Midsole Material
EVA
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Slip Resistant
Yes
Oil Resisting Sole
Yes
Last Number or Name
Groundbreaker Met - 10020063
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Non-Marking Upper
Yes
Footwear Style
Western Boot
Outsole Color
Black
Footwear Closure Type
Pull On
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Waterproof Type
None
Upper Material Description
Suede
Static Dissipative
No
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Footwear Shank Type
Nylon
Toe Shape
Square
Footwear Shank
Yes
For Outdoor Traction
Yes
Closure Type
Pull-On
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Heel Style
Defined Heel
Footwear Sole Pattern
Exclusive Design
Insulated
No
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
Western Boot
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - SATRA Heel - Wet
0.69
Construction
Cemented
Insole Technology
Rebounding
CSA Standards Met
No Puncture-Resistant Sole
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Suede
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.